Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E26BKU Eaton Visual Signaling Devices, Extension Tube, 360mm(14.17in.), Black
E26BKU Eaton Visual Signaling Devices, Extension Tube, 360mm(14.17in.), Black
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Extension Tube, 360mm(14.17in.), Black
Specifications
Specifications
| Manufacturer Part Number |
E26BKU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Visual Signaling Devices |
| Description |
E26, Extension Tube, Standard Stacklight Mounting Base or 3/4-inch NPT Threaded Hub, Black anodized aluminum, 14.17 in |
| Net Weight |
0.51 lbs |
| Gross Weight |
0.51 lbs |
E26BKU
Eaton Visual Signaling Devices