E27-G
Ocal, a T & B Brand Conduit Outlet Bodies, E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E27-G

Ocal, a T & B Brand Conduit Outlet Bodies, E Series

E27-G

Ocal, a T & B Brand Conduit Outlet Bodies, E Series
OC E27G
MFG Item Number
E27-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, E Series
Item #
E27-G
OC E27G

E Series Information

  • Bodies are Designed with a Flat Back, Allowing More Cubic Inch Capacity. The Flat Back Also Keeps the Body More Stable During Installation, Requiring Fewer Conduit Straps
  • The Conduit Body and Cover are Double Coated with a Nominal .002 In. Blue Urethane on Both the Interior and Exterior, Before PVC Coating is Applied
  • Covers are Coated with a Molded Flange to Seal the Conduit Body While the Conduit Body is Molded with a Flat Surface on its Opening to Seal with the Cover

  • A Minimum of .040 In. PVC Coating is Bonded to the Exterior


  • Ocal Pressure‑Sealing Sleeves on All Threaded Hubs


E Form 7 BlueKote Conduit Bodies act as pull outlets for conductors being installed. They also provide openings for making splices and taps in connectors and connect conduit sections.



Specifications

Specifications
Manufacturer Part Number E27-G
Manufacturer Ocal, a T & B Brand
Product Series E
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, E Series
Description OC E27G
Style Form 7
Shape E
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size 3/4 "
Composition Gray Iron
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs