Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E29KLT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E29KLT |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton, 17 mm Lamp Removal Tool, Bulb removal tool, 17 mm, Lamp removal tool, E29, Indicating light |
| Type |
Lamp Removal Tool |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |