Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E29KPY Eaton Switches, YELLOW PLASTIC LENS
E29KPY Eaton Switches, YELLOW PLASTIC LENS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E29KPY |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton, 17 mm Indicating Light Lens, Heavy-duty watertight/oiltight, Yellow, Plastic, Blank legend, Plastic, 17 mm, Lens, E29, Indicating light |
| Type |
Lens |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |