E29 Series Information
| Manufacturer Part Number | E29MT1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E29 |
| Family Series | Eaton Pilot Lights, E29 Series |
| Description | Eaton E29 pushbutton, Heavy-Duty Miniature Indicating Light, Watertight and Oiltight, Master test, Incandescent, solid-state, NEMA 3, 3R, 4, 12, 13, Flush, 120MB, Three elements, NEMA 1, E29, Pressure, 120 Vac/dc |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 120 VAC |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4 |
| Gross Weight | 1.35 lbs |
| Net Weight | 0.195 lbs |