Obsolete
E29 Series Information
| Manufacturer Part Number | E29NA1F |
|---|---|
| Manufacturer | Eaton |
| Product Series | E29 |
| Family Series | Eaton Pilot Lights, E29 Series |
| Description | Eaton E29 pushbutton, Heavy-Duty Miniature Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 12, 13, two pushbuttons, flush, neon, 755, three elements, NEMA 1, 120 V |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 120 VAC |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 3S |
| Gross Weight | 1.4 lbs |
| Net Weight | 1.4 lbs |