E29 Series Information
| Manufacturer Part Number | E29NL1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E29 |
| Family Series | Eaton Pilot Lights, E29 Series |
| Description | Eaton E29 pushbutton, Heavy-Duty Miniature Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Full voltage, NEMA 3, 3R, 3S, 4, 12, 13, Mechanically interlocked, 60MB, two elements, NEMA 3, 3R, 4, 4X, 13, 48 Vac/dc |
| Lamp Type | Incandescent |
| Nominal Lamp Voltage | 48 VAC, 48 VDC |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 3S |
| Gross Weight | 1.9 lbs |
| Net Weight | 1.9 lbs |