E29 Series Information
| Manufacturer Part Number | E29TA1GG |
|---|---|
| Manufacturer | Eaton |
| Product Series | E29 |
| Family Series | Eaton Pilot Lights, E29 Series |
| Description | Eaton E29 pushbutton, Heavy-Duty Miniature Indicating Light, Watertight and Oiltight, PresTest, Incandescent, Transformer, Miniature indicating light, Green, NEMA 3, 3R, 4, 12, 13, Extended, 755, One element, NEMA 1, E29, Pressure, 120 V |
| Push-to-Test | Yes |
| Lamp Type | Incandescent |
| Lens Color | Green |
| Nominal Lamp Voltage | 120 VAC |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4 |
| Gross Weight | 0.8 lbs |
| Net Weight | 0.8 lbs |