Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E29TF1 Eaton Pilot Lights, E29 Series, E29 MINIATURE INDICATING LIGHT
E29TF1 Eaton Pilot Lights, E29 Series, E29 MINIATURE INDICATING LIGHT
This item cannot be canceled or returned
Description
E29 MINIATURE INDICATING LIGHT
Specifications
Specifications
| Manufacturer Part Number |
E29TF1 |
| Manufacturer |
Eaton |
| Product Series |
E29 |
| Family Series |
Eaton Pilot Lights, E29 Series |
| Description |
Eaton E29 pushbutton, Heavy-Duty Miniature Indicating Light, Watertight and Oiltight, PresTest, Incandescent, Full voltage, NEMA 3, 3R, 4, 12, 13, Flush, 755, Two elements, NEMA 1, E29, Pressure, 6 Vac/dc |
| Push-to-Test |
Yes |
| Lamp Type |
Incandescent |
| Nominal Lamp Voltage |
6 VAC, 6 VDC |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4 |
| Gross Weight |
0.8 lbs |
| Net Weight |
0.8 lbs |
E29TF1
Eaton Pilot Lights, E29 Series