Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E2 AC-DXBC0608 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Switches |
| Description | Double pushbutton complete unit with fixing adapter and contacts a |
| Illuminated | Yes |
| Operation | Maintained |
| Mounting | 30 mm |
| Operator Size (mm) | 55.2 x 29.6 mm |
| Contacts | DPST |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Lens/Button Shape | Oval Flush Extended |
| Operator Color | Green, Red, White |
| Terminal Type | Screw |
| Material | Plastic |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |