Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E2AC-DXBC1006 Pizzato Switches, Complete unit with emergency

MFG Item Number
E2 AC-DXBC1006

E2AC-DXBC1006 Pizzato Switches, Complete unit with emergency

MFG Item Number
E2 AC-DXBC1006
Item Number
E2AC-DXBC1006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E2AC-DXBC1006
Complete unit with emergency

Series Information

Specifications

Specifications
Manufacturer Part Number E2 AC-DXBC1006
Manufacturer Pizzato
Family Series Pizzato Switches
Description Complete unit with emergency pushbutton, fixing ad
Illuminated No
Operation Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts SPST
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Material Plastic
Protection Rating IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4X
Approvals CE, cULus, EAC
Net Weight 0.12 lbs
Gross Weight 0.155 lbs