Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E2 AC-DXBC1017 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Switches |
| Description | Complete unit with emergency pushbutton |
| Illuminated | No |
| Operation | Maintained |
| Mounting | 30 mm |
| Terminal Type | Screw |
| Material | Plastic |
| Protection Rating | IP67, IP69K |
| Approvals | CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |