Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E2 AC-DXBC1816 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Switches |
| Description | Complete unit with illuminated selector |
| Illuminated | Yes |
| Mounting | 30 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Terminal Type | Screw |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CE, cULus, EAC |
| Protection Rating | IP67, IP69K |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |