Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E2AC-DXBX2600

Pizzato Switches

E2AC-DXBX2600

Pizzato Switches
Complete unit with joystick
Item Number
E2AC-DXBX2600
MFG Item Number
E2 AC-DXBX2600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E2AC-DXBX2600
Complete unit with joystick

Series Information

Specifications

Specifications
Manufacturer Part Number E2 AC-DXBX2600
Manufacturer Pizzato
Family Series Pizzato Switches
Description Complete unit with joystick
Mounting 30 mm
Terminal Type Screw
Protection Rating IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4X
Approvals CE, cULus, EAC
Net Weight 0.085 lbs
Gross Weight 0.1 lbs