Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2AC-XXBC0037 Pizzato Switches, Complete unit with red LED holder,
MFG Item Number
E2 AC-XXBC0037
E2AC-XXBC0037 Pizzato Switches, Complete unit with red LED holder,
MFG Item Number
E2 AC-XXBC0037
Item Number
E2AC-XXBC0037
This item cannot be canceled or returned
Description
Complete unit with red LED holder,
Specifications
Specifications
| Manufacturer Part Number |
E2 AC-XXBC0037 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Complete unit with red LED holder, contact block 1 |
| Type |
Illumination Block |
| For Use With |
E2 Series |
| Color |
Gray, Red |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E2AC-XXBC0037
Pizzato Switches