Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2C34G1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2C34G1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
1/0-500 CU XFMR TAP 2 CO |
| Style |
T |
| Cond. AWG Main |
1/0-500 kcmil |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
E2C34G1
Burndy Connectors