Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2CF10G2V1 Pizzato Switches, Base fixing contact block E2 series,
MFG Item Number
E2 CF10G2V1
E2CF10G2V1 Pizzato Switches, Base fixing contact block E2 series,
MFG Item Number
E2 CF10G2V1
This item cannot be canceled or returned
Description
Base fixing contact block E2 series,
Specifications
Specifications
| Manufacturer Part Number |
E2 CF10G2V1 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Base fixing contact block E2 series, 1NO slow action |
| Type |
Contact Block |
| For Use With |
E2 Series |
| Color |
Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
E2CF10G2V1
Pizzato Switches