Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2CP10G2M1
Panel fixing contact block E2
MFG Item Number
E2 CP10G2M1
This item cannot be canceled or returned
Description
Panel fixing contact block E2
Specifications
Specifications
| Manufacturer Part Number |
E2 CP10G2M1 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Panel fixing contact block E2 series, 1NO slow action |
| Type |
Contact Block |
| For Use With |
E2 Series |
| Color |
Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
E2CP10G2M1
Pizzato Switches