Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E2F015EMU14 Eaton Circuit Breakers, E2F 3P 15A W/UVR 110-127VAC LHTERM
MFG Item Number
E2F015EMU14
E2F015EMU14 Eaton Circuit Breakers, E2F 3P 15A W/UVR 110-127VAC LHTERM
MFG Item Number
E2F015EMU14
This item cannot be canceled or returned
Description
E2F 3P 15A W/UVR 110-127VAC LHTERM
Specifications
Specifications
Manufacturer Part Number
E2F015EMU14
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton E2 mining complete molded case circuit breaker, F-frame, E2F, Complete breaker, Non-interchangeable magnetic only trip, 45-150A trip rating, Three-pole, 15A, 600 Vac, 250 Vdc, Line and load, Mining, 110-127 Vac rear with left pigtail
Poles
3
Current Rating
15 A
Max Voltage
250 VDC, 600 VAC
Undervoltage Release
Yes
Approvals
CSA, UL
Gross Weight
4.5 lbs
Net Weight
4.5 lbs
E2F015EMU14
Eaton Circuit Breakers