Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2F030EMA06U14 Eaton Circuit Breakers, 3P E2F MNG BRKR LOW MAG W/
MFG Item Number
E2F030EMA06U14
E2F030EMA06U14 Eaton Circuit Breakers, 3P E2F MNG BRKR LOW MAG W/
MFG Item Number
E2F030EMA06U14
This item cannot be canceled or returned
Description
3P E2F MNG BRKR LOW MAG W/
Specifications
Specifications
| Manufacturer Part Number |
E2F030EMA06U14 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3P E2F MNG BRKR LOW MAG W/ MUVH1LB08 UVR |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
250 VDC, 600 VAC |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
E2F030EMA06U14
Eaton Circuit Breakers