Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E2F030EMU82 Eaton Circuit Breakers, E2F030EM w/ UVR
MFG Item Number
E2F030EMU82
E2F030EMU82 Eaton Circuit Breakers, E2F030EM w/ UVR
MFG Item Number
E2F030EMU82
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
E2F030EMU82
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton E2 mining complete molded case circuit breaker, F-frame, E2F, Complete breaker, Non-interchangeable magnetic only trip, 50-150A trip rating, Three-pole, 30A, 600 Vac, 250 Vdc, Line and load, Mining, 24 Vdc rear with right pigtail
Poles
3
Current Rating
30 A
Max Voltage
250 VDC, 600 VAC
Undervoltage Release
Yes
Approvals
CSA, UL
Gross Weight
4.5 lbs
Net Weight
4.5 lbs
E2F030EMU82
Eaton Circuit Breakers