Series Information
| Manufacturer Part Number | E2F030HMU66 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton E2 mining complete molded case circuit breaker, F-frame, E2F, Complete breaker, Non-interchangeable magnetic only trip, 90-300A trip rating, Three-pole, 30A, 600 Vac, 250 Vdc, Line and load, Mining, 208-240 Vac rear with right pigtail |
| Poles | 3 |
| Current Rating | 30 A |
| Max Voltage | 250 VDC, 600 VAC |
| Undervoltage Release | Yes |
| Approvals | CSA, UL |
| Gross Weight | 4.5 lbs |
| Net Weight | 4.5 lbs |