Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2F050KMS22 Eaton Circuit Breakers, Mining Service Circuit Breaker
MFG Item Number
E2F050KMS22
E2F050KMS22 Eaton Circuit Breakers, Mining Service Circuit Breaker
MFG Item Number
E2F050KMS22
This item cannot be canceled or returned
Description
Mining Service Circuit Breaker
Specifications
Specifications
| Manufacturer Part Number |
E2F050KMS22 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Mining Service Circuit Breaker |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
250 VDC, 600 VAC |
| Shunt Trip |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
E2F050KMS22
Eaton Circuit Breakers