Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2F070MM Eaton Circuit Breakers, E2F 600V MINING STD MAGNETIC ONLY 3P 70A
E2F070MM Eaton Circuit Breakers, E2F 600V MINING STD MAGNETIC ONLY 3P 70A
This item cannot be canceled or returned
Description
E2F 600V MINING STD MAGNETIC ONLY 3P 70A
Specifications
Specifications
| Manufacturer Part Number |
E2F070MM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton E2 mining complete molded case circuit breaker, F-frame, E2F, Complete breaker, Non-interchangeable magnetic only trip, 210-700A trip rating, Three-pole, 70A, 600 Vac, 250 Vdc, Line and load, Mining |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
5 lbs |
| Net Weight |
4.5 lbs |
E2F070MM
Eaton Circuit Breakers