Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2F100KMU14 Eaton Circuit Breakers, 3 Pole 100 Amp E2 F Frame Mining Breaker
MFG Item Number
E2F100KMU14
E2F100KMU14 Eaton Circuit Breakers, 3 Pole 100 Amp E2 F Frame Mining Breaker
MFG Item Number
E2F100KMU14
This item cannot be canceled or returned
Description
3 Pole 100 Amp E2 F Frame Mining Breaker
Specifications
Specifications
| Manufacturer Part Number |
E2F100KMU14 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton E2 mining complete molded case circuit breaker, F-frame, E2F, Non-interchangeable magnetic only trip, 150-500A, Three-pole, 100A, 600 Vac, 250 Vdc, 110-127 Vac rear with left pigtail undervolt release |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
250 VDC, 600 VAC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
E2F100KMU14
Eaton Circuit Breakers