Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2F3050U62 Eaton Circuit Breakers, E2F 3P 50AMP W/ UVR 110-127VAC RH
MFG Item Number
E2F3050U62
E2F3050U62 Eaton Circuit Breakers, E2F 3P 50AMP W/ UVR 110-127VAC RH
MFG Item Number
E2F3050U62
This item cannot be canceled or returned
Description
E2F 3P 50AMP W/ UVR 110-127VAC RH
Specifications
Specifications
| Manufacturer Part Number |
E2F3050U62 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton E2 mining complete molded case circuit breaker, F-frame, E2F, Complete breaker, Non-interchangeable therm-mag trip, 3-pole, 50A, 250 Vdc, 65 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600 Vac, 10 kAIC at 250 Vdc, Line/load |
| Poles |
3 |
| Current Rating |
50 A |
| Max Voltage |
250 VDC, 600 VAC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
E2F3050U62
Eaton Circuit Breakers