Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2F3070 Eaton Circuit Breakers, E2F 600V MINING TMNETIC BRK 3P 70 A 25KA
E2F3070 Eaton Circuit Breakers, E2F 600V MINING TMNETIC BRK 3P 70 A 25KA
This item cannot be canceled or returned
Description
E2F 600V MINING TMNETIC BRK 3P 70 A 25KA
Specifications
Specifications
| Manufacturer Part Number |
E2F3070 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton E2 mining complete molded case circuit breaker, F-frame, E2F, Complete breaker, Non-interchangeable thermal-magnetic trip, Three-pole, 70A, 600 Vac, 250 Vdc, Line and load, Mining |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
5 lbs |
| Net Weight |
4.5 lbs |
E2F3070
Eaton Circuit Breakers