Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2FM100KMU62 Eaton Circuit Breakers, 3P E2F MINING LOW MAG BKR W/UVH1RP08K
MFG Item Number
E2FM100KMU62
E2FM100KMU62 Eaton Circuit Breakers, 3P E2F MINING LOW MAG BKR W/UVH1RP08K
MFG Item Number
E2FM100KMU62
This item cannot be canceled or returned
Description
3P E2F MINING LOW MAG BKR W/UVH1RP08K
Specifications
Specifications
| Manufacturer Part Number |
E2FM100KMU62 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton E2 mining complete molded case circuit breaker, F-frame, E2FM, Non-interchangeable magnetic only trip, 150-500A, Three-pole, 100A, 1000Y/577 Vac, 250 Vdc, 110-127 Vac rear with right pigtail undervolt release |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
250 VDC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
E2FM100KMU62
Eaton Circuit Breakers