Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2FM100RMA02 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2FM100RMA02
E2FM100RMA02 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2FM100RMA02
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2FM100RMA02 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
250 VDC |
| Auxiliary Switch |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
4.5 lbs |
| Net Weight |
4.5 lbs |
E2FM100RMA02
Eaton Circuit Breakers