Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2FM150TM Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2FM150TM
E2FM150TM Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2FM150TM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2FM150TM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
250 VDC |
| Approvals |
CSA, UL |
| Gross Weight |
5 lbs |
| Net Weight |
4.5 lbs |
E2FM150TM
Eaton Circuit Breakers