Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2FM150UM Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2FM150UM
E2FM150UM Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2FM150UM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2FM150UM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
250 VDC |
| Approvals |
CSA, UL |
| Gross Weight |
5 lbs |
| Net Weight |
4.47 lbs |
E2FM150UM
Eaton Circuit Breakers