Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E2FM3040U33 Eaton Circuit Breakers, E2FM MINING BRK 3P 40A W/LINELOAD TERMS
MFG Item Number
E2FM3040U33
E2FM3040U33 Eaton Circuit Breakers, E2FM MINING BRK 3P 40A W/LINELOAD TERMS
MFG Item Number
E2FM3040U33
This item cannot be canceled or returned
Description
E2FM MINING BRK 3P 40A W/LINELOAD TERMS
Specifications
Specifications
Manufacturer Part Number
E2FM3040U33
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton E2 mining complete molded case circuit breaker, F-frame, E2FM, Complete breaker, Non-interchangeable thermal-magnetic trip, Three-pole, 40A, 1000Y/577 Vac, 250 Vdc, Line and load, Mining, 24 Vdc same side with left pigtail
Poles
3
Current Rating
40 A
Max Voltage
250 VDC, 600 VAC
Undervoltage Release
Yes
Approvals
CSA, UL
Gross Weight
4.5 lbs
Net Weight
4.5 lbs
E2FM3040U33
Eaton Circuit Breakers