E2FM3080A04

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E2FM3080A04 Eaton Circuit Breakers, E2F 1000V MINING BKR THER/MAG 3

MFG Item Number
E2FM3080A04

E2FM3080A04 Eaton Circuit Breakers, E2F 1000V MINING BKR THER/MAG 3

MFG Item Number
E2FM3080A04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2FM3080A04
E2F 1000V MINING BKR THER/MAG 3

Series Information

Specifications

Specifications
Manufacturer Part Number E2FM3080A04
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description E2F 1000V MINING BKR THER/MAG 3 POLE 80 AMP_(1A-1B A/S )
Poles 3
Current Rating 80 A
Max Voltage 250 VDC, 600 VAC
Auxiliary Switch Yes
Approvals CSA, UL
Gross Weight 4.5 lbs
Net Weight 4.5 lbs