Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2FM3100 Eaton Circuit Breakers, E2F 1000V MINING TMNETIC CB 3P 100A 25KA
E2FM3100 Eaton Circuit Breakers, E2F 1000V MINING TMNETIC CB 3P 100A 25KA
This item cannot be canceled or returned
Description
E2F 1000V MINING TMNETIC CB 3P 100A 25KA
Specifications
Specifications
| Manufacturer Part Number |
E2FM3100 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton E2 mining complete molded case circuit breaker, F-frame, E2FM, Complete breaker, Non-interchangeable thermal-magnetic trip, Three-pole, 100A, 1000Y/577 Vac, 250 Vdc, Line and load, Mining |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
5 lbs |
| Net Weight |
5 lbs |
E2FM3100
Eaton Circuit Breakers