Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2J3175WU18 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2J3175WU18
E2J3175WU18 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2J3175WU18
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2J3175WU18 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
175 A |
| Max Voltage |
250 VDC, 600 VAC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
12.5 lbs |
| Net Weight |
12.5 lbs |
E2J3175WU18
Eaton Circuit Breakers