Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2J3225DWU17 Eaton Circuit Breakers, J FRAME MINING BREAKER W/ UVR
MFG Item Number
E2J3225DWU17
E2J3225DWU17 Eaton Circuit Breakers, J FRAME MINING BREAKER W/ UVR
MFG Item Number
E2J3225DWU17
This item cannot be canceled or returned
Description
J FRAME MINING BREAKER W/ UVR
Specifications
Specifications
| Manufacturer Part Number |
E2J3225DWU17 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
J FRAME MINING BREAKER W/ UVR |
| Poles |
3 |
| Current Rating |
225 A |
| Max Voltage |
250 VDC, 600 VAC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
E2J3225DWU17
Eaton Circuit Breakers