E2J3250MDWU18

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2J3250MDWU18 Eaton Circuit Breakers, 3P 250A MAG ONLY MNG BKR W/
MFG Item Number
E2J3250MDWU18

E2J3250MDWU18 Eaton Circuit Breakers, 3P 250A MAG ONLY MNG BKR W/

MFG Item Number
E2J3250MDWU18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2J3250MDWU18
3P 250A MAG ONLY MNG BKR W/

Series Information

Specifications

Specifications
Manufacturer Part Number E2J3250MDWU18
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P 250A MAG ONLY MNG BKR W/ UVH2LP08K
Poles 3
Current Rating 250 A
Max Voltage 250 VDC, 600 VAC
Undervoltage Release Yes
Approvals CSA, UL
Gross Weight 12.5 lbs
Net Weight 12.5 lbs