Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2JM3070W Eaton Circuit Breakers, 3P 70 A THERMO MAG MINING CIRCUIT BRK
MFG Item Number
E2JM3070W
E2JM3070W Eaton Circuit Breakers, 3P 70 A THERMO MAG MINING CIRCUIT BRK
MFG Item Number
E2JM3070W
This item cannot be canceled or returned
Description
3P 70 A THERMO MAG MINING CIRCUIT BRK
Specifications
Specifications
| Manufacturer Part Number |
E2JM3070W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton E2 mining complete molded case circuit breaker, J-frame, E2JM, Interchangeable thermal-magnetic trip, 300-650A, Three-pole, 70A, 1000Y/577 Vac, 250 Vdc |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
10.7 lbs |
| Net Weight |
10.7 lbs |
E2JM3070W
Eaton Circuit Breakers