E2JM3175WU24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2JM3175WU24 Eaton Circuit Breakers, E2J 3P 175A THERMO MAG MNG BKR W/
MFG Item Number
E2JM3175WU24

E2JM3175WU24 Eaton Circuit Breakers, E2J 3P 175A THERMO MAG MNG BKR W/

MFG Item Number
E2JM3175WU24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2JM3175WU24
E2J 3P 175A THERMO MAG MNG BKR W/

Series Information

Specifications

Specifications
Manufacturer Part Number E2JM3175WU24
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description E2J 3P 175A THERMO MAG MNG BKR W/ UVH2LT11K
Poles 3
Current Rating 175 A
Max Voltage 250 VDC, 600 VAC
Undervoltage Release Yes
Approvals CSA, UL
Gross Weight 0.001 lbs
Net Weight 0.001 lbs