Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2JM3250MDW Eaton Circuit Breakers, Mining Service Circuit Breaker
MFG Item Number
E2JM3250MDW
E2JM3250MDW Eaton Circuit Breakers, Mining Service Circuit Breaker
MFG Item Number
E2JM3250MDW
This item cannot be canceled or returned
Description
Mining Service Circuit Breaker
Specifications
Specifications
| Manufacturer Part Number |
E2JM3250MDW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Mining Service Circuit Breaker |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
10.7 lbs |
| Net Weight |
10.7 lbs |
E2JM3250MDW
Eaton Circuit Breakers