Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2JM3250MLWA06U18 Eaton Circuit Breakers, 3P 250A MAG ONLY M NG BRKR W/ 1A/1B
MFG Item Number
E2JM3250MLWA06U18
E2JM3250MLWA06U18 Eaton Circuit Breakers, 3P 250A MAG ONLY M NG BRKR W/ 1A/1B
MFG Item Number
E2JM3250MLWA06U18
This item cannot be canceled or returned
Description
3P 250A MAG ONLY M NG BRKR W/ 1A/1B
Specifications
Specifications
| Manufacturer Part Number |
E2JM3250MLWA06U18 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3P 250A MAG ONLY M NG BRKR W/ 1A/1B A/S & UVH2LP08K UVR |
| Poles |
3 |
| Current Rating |
250 A |
| Max Voltage |
250 VDC, 600 VAC |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
12.5 lbs |
| Net Weight |
12.5 lbs |
E2JM3250MLWA06U18
Eaton Circuit Breakers