Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2K2400MWD09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2K2400MWD09
E2K2400MWD09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2K2400MWD09
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2K2400MWD09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Approvals |
UL |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
E2K2400MWD09
Eaton Circuit Breakers