Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2K2400TMW Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2K2400TMW
E2K2400TMW Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2K2400TMW
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2K2400TMW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
2 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Approvals |
CSA, UL |
| Comments |
Trip Unit Only |
| Gross Weight |
1.7 lbs |
| Net Weight |
1.7 lbs |
E2K2400TMW
Eaton Circuit Breakers