Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2K3200T
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2K3200T |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
200 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
2.3 lbs |
| Net Weight |
11.5 lbs |
E2K3200T
Eaton Circuit Breakers