Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2K3400MDWU66 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2K3400MDWU66
E2K3400MDWU66 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
E2K3400MDWU66
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2K3400MDWU66 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
11.5 lbs |
| Net Weight |
11.5 lbs |
E2K3400MDWU66
Eaton Circuit Breakers