E2K3400MGWU49

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2K3400MGWU49 Eaton Circuit Breakers, E2K3400MGW W/ UVR
MFG Item Number
E2K3400MGWU49

E2K3400MGWU49 Eaton Circuit Breakers, E2K3400MGW W/ UVR

MFG Item Number
E2K3400MGWU49
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2K3400MGWU49
E2K3400MGW W/ UVR

Series Information

Specifications

Specifications
Manufacturer Part Number E2K3400MGWU49
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description E2K3400MGW W/ UVR
Poles 3
Current Rating 400 A
Max Voltage 250 VDC, 600 VAC
Undervoltage Release Yes
Approvals CSA, UL
Gross Weight 11.5 lbs
Net Weight 11.5 lbs