Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2K3400MJWA06U66 Eaton Circuit Breakers, CIRCUIT BREAKER 400A 3P MAG ONLY
MFG Item Number
E2K3400MJWA06U66
E2K3400MJWA06U66 Eaton Circuit Breakers, CIRCUIT BREAKER 400A 3P MAG ONLY
MFG Item Number
E2K3400MJWA06U66
This item cannot be canceled or returned
Description
CIRCUIT BREAKER 400A 3P MAG ONLY
Specifications
Specifications
| Manufacturer Part Number |
E2K3400MJWA06U66 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER 400A 3P MAG ONLY |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
250 VDC, 600 VAC |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
12.9 lbs |
| Net Weight |
11.5 lbs |
E2K3400MJWA06U66
Eaton Circuit Breakers