Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2KE3100WA06U66 Eaton Circuit Breakers, E2K 600V Mining/LSI Trip/AUX/UVR
MFG Item Number
E2KE3100WA06U66
E2KE3100WA06U66 Eaton Circuit Breakers, E2K 600V Mining/LSI Trip/AUX/UVR
MFG Item Number
E2KE3100WA06U66
This item cannot be canceled or returned
Description
E2K 600V Mining/LSI Trip/AUX/UVR
Specifications
Specifications
| Manufacturer Part Number |
E2KE3100WA06U66 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
E2K 600V Mining/LSI Trip/AUX/UVR |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
250 VDC, 600 VAC |
| Auxiliary Switch |
Yes |
| Undervoltage Release |
Yes |
| Approvals |
CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
E2KE3100WA06U66
Eaton Circuit Breakers