E2KE3150MWA06U66

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E2KE3150MWA06U66 Eaton Circuit Breakers, 3P 150A INSTANT KEM MNG BRKR
MFG Item Number
E2KE3150MWA06U66

E2KE3150MWA06U66 Eaton Circuit Breakers, 3P 150A INSTANT KEM MNG BRKR

MFG Item Number
E2KE3150MWA06U66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E2KE3150MWA06U66
3P 150A INSTANT KEM MNG BRKR

Series Information

Specifications

Specifications
Manufacturer Part Number E2KE3150MWA06U66
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P 150A INSTANT KEM MNG BRKR 50-800A MAG TRIP RANGE W/
Poles 3
Current Rating 150 A
Max Voltage 250 VDC, 600 VAC
Auxiliary Switch Yes
Undervoltage Release Yes
Approvals CSA, UL
Gross Weight 11.5 lbs
Net Weight 11.5 lbs