Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E2KEM3150W Eaton Circuit Breakers, 3 POLE 150 AMP KEM MINING CIRCUIT
MFG Item Number
E2KEM3150W
E2KEM3150W Eaton Circuit Breakers, 3 POLE 150 AMP KEM MINING CIRCUIT
MFG Item Number
E2KEM3150W
This item cannot be canceled or returned
Description
3 POLE 150 AMP KEM MINING CIRCUIT
Specifications
Specifications
| Manufacturer Part Number |
E2KEM3150W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3 POLE 150 AMP KEM MINING CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
150 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CSA, UL |
| Gross Weight |
13.9 lbs |
| Net Weight |
13.9 lbs |
E2KEM3150W
Eaton Circuit Breakers